missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene, Vacuum Aspirator Bottle
Click to view available options
Capacity (Metric):
1.9 L
3.8 L
Description
- When used with a vacuum source, allows aspiration from a pipet tip, Pasteur or serological pipet inserted into the collection tube
- Chemical and corrosion-resistant polypropylene bottle and epoxy-coated steel frame
- Compact design does not crowd workspace or fume hood
- Included trap prevents fluid flow into the vacuum source
- Suitable for use with dishes, plates, flasks and tubes
- Bottle and cap are autoclavable at 121°C (250°F)
- Uses flexible collection tubing (1/4 in. ID x 3/8 in. OD)
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 0.5 gal. |
Capacity (Metric) | 1.9 L |
Closure Material | Polypropylene |
Color | Blue (Translucent) |
For Use With (Application) | For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. |
For Use With (Equipment) | For dishes, plates, flasks and tubes |
Material | Polypropylene |
Product Type | Vacuum Aspirator Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'