missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Replica-Plating Tool and Replacement Velveteen Squares
Utilize a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device
Brand: Bel-Art™ H37848-0002
Requires : Replica-plating tool
Description
May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2cm (4 in.) diameter; PVC cylinder is 6.9cm (2.75 in.) high
- For use with 90 to 100mm Petri dishes
- Includes 12 white velveteen squares
- Replacement velveteen squares available in White (097182) or Black (03421106)
- Not autoclavable
To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.
Specifications
15.24 cm | |
Sterile | |
Velveteen Squares | |
36 |
Cotton | |
Black | |
Replica-Plating Tool | |
Sealed bag |