missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
Brand: Bel-Art™ F36749-0000
This item is not returnable.
View return policy
Description
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
- Rigid form scoop
- Flat bottom keeps scoops upright when filled or empty
- Can be used as weighing boat
- Manufactured from polypropylene
- Steam autoclavable at 121°C (250°F)
- Complies with FDA regulations for food contact
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
Scoop | |
Autoclavable | |
75 mL | |
One-piece | |
Smooth | |
Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing | |
1.06 in. | |
5.56 in. | |
14.1 cm | |
1.75 in. |
Polypropylene | |
2.536 oz. | |
Reusable | |
Translucent | |
FDA | |
14.1 x 4.4 x 2.7 cm | |
2.7 cm | |
1.87 in. | |
4.8 cm | |
4.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops > Capacity: 75cc; Handle length: 1.9 in. (48mm)
Spot an opportunity for improvement?Share a Content Correction