missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Riteflow™ Mounted Flowmeters

For corrosive and noncorrosive liquids and gases

Brand:  Bel-Art™ H404060015

 View more versions of this product

Product Code. 17840126

  • £329.14 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

Gaseous hydrofluoric acid may damage the glass.


Includes: Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).
This item is not returnable. View return policy

Description

Description

For corrosive and noncorrosive liquids and gases

Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.
 
  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge
 
Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 × 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

Order Info

Overall housing length is 10.5 in. (27cm). Length with leveling base is 12 in. (31cm). Order leveling base kit (11-163-80) separately below.

Specifications

Specifications

Flowmeter
Aluminum
200 psig
Glass: 1.6 to 53.5 mL/min., Stainless Steel: 5.4 to 130.4 mL/min.
Plastic
3
±2% (Full Scale)
Glass, Stainless Steel
1/8 in. NPT (F)
65 mm Models with Aluminum Body
121°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.