missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scrapers, Hard High-Density Polyethylene

Product Code. p-8397022 Shop All SP Scienceware Products
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10666351

Brand: Bel-Art™ F368320000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas

  • Molded from HDPE plastic
  • Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
  • Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide

Specifications

Product Type Smooth Scraper
Autoclavable Not Autoclavable
Color Red
Length (English) 6 in.
Length (English) Handle 72 in.
Length (Metric) 15.2 cm
Length (Metric) Handle 183 cm
Material HDPE
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.