missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Space-Saver Desiccators

For dry storage and protection of moisture-sensitive products.

Brand:  Bel-Art™ F42030-0000

 View more versions of this product

Product Code. 11862722

  • £70.10 / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates
Specifications

Specifications

Strong, shatterproof
0.32cm thick perforated plate and Neoprene O-ring
Space-saving desiccator
20.6 cm
17.1 cm flange
Polypropylene, Polycarbonate
12.1 cm
0.09 cu. ft.
14.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.