missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterile Economy Sample Spoons
For retrieving small, specific volume of powdered or liquid samples
£22.75
Specifications
Product Type | Spoon |
---|---|
Material | Polystyrene |
Includes | Certificate of processing for sterilization |
Bottom Type | Flat |
Disposable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15520112
|
Bel-Art™
F36740-0210 |
2.5 mL |
£22.75
Pack of 10 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
15530112
|
Bel-Art™
F36740-0310 |
5 mL |
£22.75
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15540112
|
Bel-Art™
F36740-0410 |
8 mL |
£22.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15510112
|
Bel-Art™
F36740-0110 |
1.25 mL |
£22.75
Pack of 10 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
- Made from high-impact polystyrene, FDA grade and sterilized by gamma irradiation
- Comes with flat bottom shape to allow use as weighing boat
- Available in white color
- Available in individual packs for one time use
- Includes certificate of processing for sterilization
Specifications
Spoon | |
Certificate of processing for sterilization | |
Yes | |
White | |
Ideal for retrieving small, specific volume samples of powders or liquids, provides durability and stiffness when sampling packed powders |
Polystyrene | |
Flat | |
Sterile | |
FDA |