missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stopcocks

Product Code. p-3273367 Shop All SP Scienceware Products
Click to view available options
Type:
2-way Stopcock
3-way Stopcock
Plug Bore:
2 mm
4 mm
Unit Size:
Each

Product Code. 10538491

Brand: Bel-Art™ F308910000

Only null left
Add to basket
Add to basket

With a removable, leak-proof plug made of chemical-resistant, non-stick PTFE with barbed tubulations that accept 0.25 in. 0.375 in. I.D. tubing

  • Instant cut-off control
  • Pressure rating is 240kPa (35 psi)
  • Steam autoclavable at 121°C (250°F)
  • Three-way model allows connection of any two or all three arms

Specifications

Type 2-way Stopcock
Plug Bore 4 mm
Material Polypropylene
Autoclavable Autoclavable
Pressure 35 psi
Fits Tubing ID 6.4 to 7.9 mm
For Use With (Application) Tubing
For Use With (Equipment) Tubing
Includes Serrated tubulations
Plug Material PTFE
Outlet Port Serrated
Connectors Two or three arms
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.