missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Long Handle Sampling Spoons
Designed to gather small amounts of sample material, especially in hard to reach containers.
£19.20 - £25.90
Specifications
Product Type | Spoon |
---|---|
Material | Polypropylene (FDA Grade) |
Handle Type | Long |
Disposable | Yes |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
10767493
|
Bel-Art™
F36727-0000 |
1.25, 2.46, 4.93, 14.70 mL | 7 in. (17.78 cm) |
£25.90
Pack of 12 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11705064
|
Bel-Art™
F36726-0000 |
14.79 mL | 7 x 1.56 in. (17.78 x 4 cm) |
£21.31
Pack of 12 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11795054
|
Bel-Art™
F36724-0000 |
2.46 mL | 7 x 1 in. (17.78 x 2.5 cm) |
£19.65
Pack of 12 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11706864
|
Bel-Art™
F36725-0000 |
4.93 mL | 7 x 1.2 in. (17.78 x 3 cm) |
£19.80
Pack of 12 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
12672966
|
Bel-Art™
F36723-0000 |
1.25 mL | 17.8 x 2 cm (7 x 0.81 in.) |
£19.20
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
Designed to gather small amounts of sample material
- Long handle reaches into jars, bottles and other confined areas
- Minimizes the potential of personal contact with sampled material
- FDA grade polypropylene plastic, safe for food, drug and cosmetic use
Specifications
Spoon | |
Long | |
Non-sterile | |
FDA | |
7 in. |
Polypropylene (FDA Grade) | |
Yes | |
White | |
12 |