missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Space-Saving Canisters
44.66 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Use promo code "23290" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
Description:
With mechanical level control
Without mechanical level control
Description
- Made of polypropylene (PP) with S50 thread
- The capacity is standardised 5 L
- Available as standard without float or optionally with a float for level control
SCAT space-saving canisters offer a clever alternative to conventional SCAT canisters by requiring only a fraction of the floor space for storage, without compromising on capacity
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Size | S50 |
Color | White (Translucent) |
Description | Without mechanical level control |
Dimensions (L x W x H) | 335 x 65 x 330 mm |
For Use With (Application) | Suitable for All Purposes, SCAT Safety Systems |
Material | Polypropylene |
Mouth Style | S50 Thread |
Product Type | Canister |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'