missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Spare Glass Pipettes
57.12 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
Specifications
Capacity (Metric) | 100 mL |
Color | Clear |
Material | Glass |
Quantity | 10Pack |
Product Type | Spare Pipette |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'