missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Spare Standard Burettes

Product Code. 10738672
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10738672

Brand: Karl Hecht™ 40821005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With a tolerance 1.5 times the official tolerance of Class AS.

  • Manufactured as per DIN EN ISO 385
  • Short line graduation
  • Calibrated to deliver, marked “EX”
  • Fused white graduations are acid-proof and alkali-resistant
  • Capacity of 5mL, tolerance of 0.050mL
  • Short delivery time

Specifications

Capacity (Metric) 5 mL
Scale 0.05 mL
Tolerance ±0.05 mL
Type General Purpose Buret
Class Class AS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.