missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Sparkfree Freezer, 124L

The Labcold Sparkfree range has a specially manufactured sparkfree interior with all sources of potential ignition removed from the chamber. Anything that could cause a spark is located outside of the chamber making it an important part of laboratory safety.

Brand:  Labcold™ RLVF0417

Product Code. 15829396

  • £2090.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Sparkfree safety interior
  • Manual defrost
  • Door Lock
  • Access Port
  • Self closing door
  • Temperature display
  • High/Low temperature alarm
  • Door Open alarm
  • 3 shelves
Specifications

Specifications

Underbench
-18°C to -25°C
3
124 L
Solid
600 x 600 x 830 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcold™ Sparkfree Freezer, 124L >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.