missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Sparkfree Freezers

For the safe storage of potentially flammable items. Labcold™ Sparkfree Freezers come in both chest and upright models.

Brand:  Labcold™ RLCF1520

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11538954

  • £2375.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • CFC and HCFC free
  • Operator controlled defrost
  • Alarm/temperature display can be fitted as an optional extra
  • Chest freezers feature integral lid lock
  • Locks available for all upright freezers as an additional extra
Specifications

Specifications

447 L
2 Baskets
RLCF1520
860 mm
-18°C to -25°C
Chest
730 mm
1300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers