missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Spatula Round End and Tapered Flat End, Stainless Steel
Spatula transfers, lifts, and handles powders and granular materials.
Brand: Heathrow Scientific HS15907
12.32 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.02000kg
Description
- Made from nickel-plated, stainless steel wire
- Mirror finish with round flat and tapered flat ends
- Autoclavable
Specifications
Non-Sterile | |
Nickel-Plated | |
No | |
Mirror | |
Silver | |
Stainless Steel | |
Nickel/Stainless Steel | |
19.5 cm |
Spatula Stainless Steel | |
Silver | |
Spatula | |
Powders, Granular Material | |
7.7 in. | |
Stainless Steel | |
Round Flat |