missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Spatula with Stainless-Steel Blade

Product Code. p-7114805
Click to view available options
Length (Metric):
155 mm
360 mm
405 mm
Length (Metric) Blade:
75 mm
250 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10310852

Brand: Usbeck™ 3500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collect, transfer, or stir chemical samples with ease. Usbeck™ Spatula with Stainless-Steel Blade is perfect for collecting, transferring, and stirring chemical samples.

  • Stainless steel
  • Highly flexible
  • Polished, wooden handle

Specifications

Product Type Spatula
Length (Metric) Blade 75 mm
Material Stainless Steel
Length (Metric) 155 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.