missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents SitePoint Empty Mobile Unit

Ideal for moving spill control equipment near specific risks. Features two rubber wheels for easy trolley movement to wherever it is required, which is especially ideal for maintenance activities, at construction sites and other temporary locations.

Brand:  Brady™ 309075

Product Code. 17881705

  • £436.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Features two (200 mm) wheels for mobility, and anchor points for fixed installation
  • Highly customizable
  • Fix items to backboard using self-tapping screws or bolts
  • Suitable for inside or outdoor use
  • Fully recyclable and chemical resistant
  • Includes three anchor points on the base, allowing the unit to be bolted to the ground, to avoid trolley movement without permission
Specifications

Specifications

Yellow, White
100 L
Spill Kit
Beverage and Food Processing, Chemical, Healthcare, Maritime, Oil and Gas, Pharmaceutical, Warehouse
2.3 in.
29.724 in
172.5 cm
58.4 lb.
26.4 gal.
MDPE
Spill Kit
5.95 x 75.5 cm
5.95 cm
75.5 cm
5.95 cm
26.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers