Learn More
Brady™ SPC™ Absorbents SitePoint HandySorb Kit
Ideal for moving spill control equipment near specific risks. Features two rubber wheels for easy trolley movement to wherever it is required, which is especially ideal for maintenance activities, at construction sites and other temporary locations.
Brand: Brady™ 309078
Additional Details : Weight : 7.30000kg
Description
- Loaded SitePoint Mobile Unit with suitable products for cleaning up general spills
- Features two (200 mm) wheels for mobility and anchor points for fixed installation
- Fix items to backboard using self-tapping screws or bolts
- Suitable for inside or outdoor use
- Includes three anchor points on the base, allowing the unit to be bolted to the ground, to avoid trolley movement without permission
Specifications
Yellow, White | |
100 L | |
Spill Kit | |
Beverage and Food Processing, Chemical, Healthcare, Maritime, Oil and Gas, Pharmaceutical, Warehouse | |
2.3 in. | |
29.724 in. | |
172.5 cm | |
35.3 lb. |
26.4 gal. | |
MDPE | |
Spill Kit | |
SitePoint Mobile Unit, HandySorb Starter Kit, HandySorb Pad Refills, ALLWICK Universal Spill Box, Green Nitrile Gloves, Storage Unit for Gloves, Safety Goggles, Storage Unit for Goggles, Floor Stand, Fixings | |
5.95 cm | |
75.5 cm | |
5.95 cm | |
16 kg |