missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ Absorbents Spill Trays
Click to view available options
Capacity (Metric):
20 L
30 L
40 L
60 L
Length (Metric):
40 cm
40.5 cm
80 cm
100 cm
Width (Metric):
60 cm
80.5 cm
Weight (Metric):
3 kg
4.5 kg
6.5 kg
9 kg
Unit Size:
Each
Description
- For absorbents and spill control
Specifications
Specifications
| Color | Yellow, Black |
| Capacity (English) | 15.9 gal. |
| Capacity (Metric) | 60 L |
| Material | Polyethylene |
| Type | Spill Tray |
| For Use With (Application) | Beverage and Food Processing, Chemical, Healthcare, Manufacturing, Pharmaceutical, Laboratory |
| Length (English) | 39.37 in. |
| Length (Metric) | 100 cm |
| Width (English) | 23.622 in. |
| Width (Metric) | 60 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction