missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC Sorbent Center (cabinet only plus 2 racks)

The first modular and mobile storage cabinet designed specifically for sorbents

Brand:  Brady™ 813899

Product Code. 10742997

  • £541.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from strong, durable and chemically resistent polyethylene for longer life
  • Double use: use it as a spill kit or as a sorbent storage and dispensing station
  • Modular design: stack 2 or 3 units together in order to ake a cabinet
  • Dual access doors: allows easy and quick access to the product
  • Add wheels and it is mobile
Specifications

Specifications

SPC Kits
564 x 1270 x 660 mm
546.10 mm
1 Ea.
660.40 mm
22,680 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers