missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Special Sorbents Cushions

The Special Sorbents Cushions are ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.

Brand:  asecos™ 9910

 View more versions of this product

Product Code. 17846506

  • POA / Pack of 20

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles
Specifications

Specifications

White
Chemical Sorbent Pillow
250.00 mm
250.00 mm
3.6 kg
Heavy-duty Cloth
9.84 in.
9.84 in.
7.94 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ Special Sorbents Cushions > Width: 25 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.