missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Special Sorbents Mat
Shop All asecos Products
Click to view available options
Weight (Metric):
6.4 kg
7.3 kg
Unit Size:
Pack of 100
Pack of 200
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Specifications
| Color | Yellow |
| Material | Heavy-duty Cloth |
| Type | Chemical Sorbent Pad |
| Length (English) | 15.75 in. |
| Length (Metric) | 400.00 mm |
| Width (English) | 15.75 in. |
| Width (Metric) | 400.00 mm |
| Weight (English) | 16.09 lb. |
| Weight (Metric) | 7.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction