missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Special Sorbents Mat
The Special Sorbents Mat is ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.
£226.84 - £255.98
Specifications
Color | Yellow |
---|---|
Material | Heavy-duty Cloth |
Type | Chemical Sorbent Pad |
Length (English) | 15.75 in. |
Length (Metric) | 400.00 mm |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
17816396
|
asecos™
9917 |
6.4 kg |
£226.84
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17846396
|
asecos™
9918 |
7.3 kg |
£255.98
Pack of 200 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Yellow | |
Chemical Sorbent Pad | |
400.00 mm | |
400.00 mm |
Heavy-duty Cloth | |
15.75 in. | |
15.75 in. |