missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Special Sorbents Sock
The Special Sorbents Sock is ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.
£170.66 - £226.84
Specifications
Color | Yellow |
---|---|
Material | Heavy-duty Cloth |
Type | Sorbent Sock |
Width (English) | 2.95 in. |
Width (Metric) | 75.00 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17826586
|
asecos™
9914 |
1.2 m |
£170.66
Pack of 15 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
17836336
|
asecos™
9915 |
3 m |
£226.84
Pack of 6 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Yellow | |
Sorbent Sock | |
75.00 mm | |
5.4 kg |
Heavy-duty Cloth | |
2.95 in. | |
11.90 lb. |