missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aura™ Specialty Respirator, Series 9300
Lightweight and foldable. The 3M Aura Particulate Respirator uses a unique three-panel design for greater comfort and easy communication.
Brand: 3M™ 7000034738
53.82 GBP valid until 2024-12-31
Use promo code "21914" to get your promotional price.
Description
Fits a wide range of face shapes and sizes- Low breathing resistance filter technology for easier breathing
- Ingenious three-panel design accommodates greater facial movement during speech for more comfortable wear
- An embossed top panel to reduce fogging of eyewear
- A sculpted nose panel for improved compatibility with eyewear
- An innovative chin tab for ease of donning and adjustment of the respirator on the face
- Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
- Cool Flow™ valve reduces heat build-up to offer workers comfortable protection - even in hot and humid conditions
Specifications
Blue | |
Specialty Particulate Respirator | |
FFP2 | |
Metal processing | |
9926 | |
10/Pk. |
Blue | |
Yes | |
Electret (polyester, polypropylene, and carbon) | |
Color coded straps | |
Acid gas | |
Cup |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction