Learn More
3M™ Aura™ Specialty Respirator, Series 9300
Lightweight and foldable. The 3M Aura Particulate Respirator uses a unique three-panel design for greater comfort and easy communication.
Brand: 3M™ 7000034739
35.60 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : S7
Additional Details : Weight : 0.25200kg
Description
Fits a wide range of face shapes and sizes- Low breathing resistance filter technology for easier breathing
- Ingenious three-panel design accommodates greater facial movement during speech for more comfortable wear
- An embossed top panel to reduce fogging of eyewear
- A sculpted nose panel for improved compatibility with eyewear
- An innovative chin tab for ease of donning and adjustment of the respirator on the face
- Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
- Cool Flow™ valve reduces heat build-up to offer workers comfortable protection - even in hot and humid conditions
Specifications
Yellow | |
Specialty Particulate Respirator | |
FFP1 | |
Protection against dust, mist, and nuisnace level organic vapors | |
9914 | |
10/Pk. |
Gray | |
Yes | |
Electret (polyester, polypropylene, and carbon) | |
Color coded straps | |
Organic vapor | |
Cup |