Learn More
Description
Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.
- Packaged in pre-cleaned amber glass containers inside Class 10 environment
- Purity exceeds 17 MegaOhm resistivity
- Low organic and inorganic impurities at time of packaging
- Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
- Filtered to 0.1 micron through hydrophobic membrane filters
- Certified to contain less-than50 ppb TOC

Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (English) | 3.7 in. |
Includes | Filled with TOC Water |
Material | Glass |
No. per Case | 12 |
Certifications/Compliance | Certified to contain < 50 ppb Total Organic Carbon |
Closure Included | Yes |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TW5036030 | Certificate of Analysis | 05/03/2025 | 112-01A/CTOC |
TW4299060 | Certificate of Analysis | 24/12/2024 | 112-01A/CTOC |
TW4253090 | Certificate of Analysis | 09/10/2024 | 112-01A/CTOC |
TW4135060 | Certificate of Analysis | 23/09/2024 | 112-01A/CTOC |
TW4247010 | Certificate of Analysis | 18/09/2024 | 112-01A/CTOC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.