missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Specific Gravity Hydrometer
Click to view available options
Specific Gravity Range:
0.850 to 0.900 g/mL
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Pack |
| Type | S50 Series Specific Gravity Hydrometers |
| Accuracy | 0.002g/mL |
| Certifications/Compliance | ISO 650, 916 |
| Length (Metric) | 190 mm |
| Ballast Type | Steel Shot |
| For Use With (Application) | Relative density of a given liquid with that of water |
| Specific Gravity Range | 0.850 to 0.900 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction