missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS718 M50 Hydrometer for Petroleum
Density hydrometers for a variety of surface tension ranges.
Brand: Brannan™ 10/450/0
This item is not returnable.
View return policy
Description
- Shot loaded
- Length 270 mm
- Subdivisions 0.001 g/mL
- Accuracy ±0.0006 g/mL
- Calibrated at 15°C
Specifications
1 Ea. | |
0.001 g/mL | |
270 mm | |
0.6 to 0.65 g/mL |
Specific Gravity Hydrometer | |
UKAS | |
15°C |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ BS718 M50 Hydrometer for Petroleum > Baume Range: 0.6 to 0.65 g/mL
Spot an opportunity for improvement?Share a Content Correction