missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS718 M50 Hydrometer for Petroleum

Density hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/458/0

 View more versions of this product

Product Code. 12881478

  • £20.70 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shot loaded
  • Length 270 mm
  • Subdivisions 0.001 g/mL
  • Accuracy ±0.0006 g/mL
  • Calibrated at 15°C
Specifications

Specifications

1 Ea.
0.001 g/mL
270 mm
Soda Glass
1 to 1.05 g/mL
Density Hydrometer
UKAS
15°C
Steel Shot
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.