missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SPECTRONIC™ 200 Spectrophotometer Accessories
Accessories for Thermo Scientific™ SPECTRONIC 200 Spectrophotometer
Brand: Thermo Scientific™ 840-250700
This item is not returnable.
View return policy
Description
Accessories for Thermo Scientific™ SPECTRONIC 200 Spectrophotometer
The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.Rugged, Practical Design
- With no internal parts, there's nothing to wear out
- Sample compartment lifts out for easy cleaning
- Polymer construction resists corrosion from acidic or oxidizing solutions
- Navigation pad and on-screen menus are second nature to any modern user
- Compact footprint saves space in your lab
- Cuvette racks on both sides of the sample compartment help you keep track of samples
- No computer or serial cable required; Just plug it in and you're ready to measure
The Perfect Tool for Routine Spectroscopic Measurements
- Large, bright, color LCD adjusts to the perfect angle for any technician to view
- Standard sample compartment accommodates both 10mm square cuvettes and test tubes up to 25mm (1 inch) diameter
- Room light immune optical system lets you measure tall test tubes with the lid open
- Analyzer mode allows you to program standard methods
- Screen-print feature gives a permanent record of your data
- Quantitative analysis with either a factor or up to four standards offers confidence
- Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20
- The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
Specifications
Replacement SPECTRONIC 200/200E Sample Compartment with standard stage for test tube and 10mm cuvette | |
Replacement Sample Compartment | |
SPECTRONIC 200/200E Spectrophotometers | |
Test tube and 10mm cuvette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction