missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SPECTRONIC™ Spectrophotometer Standards

Thermo Scientific™ SPECTRONIC Standards to check the performance and accuracy of your spectrophotometer right in your own laboratory.

Brand:  Thermo Scientific™ 840-253100

Product Code. 15390187

  • £1325.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards. This kit is as easy to use as a standard cuvette and contains:

  • Calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
  • Calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
  • Filter for checking stray light in UV-Vis instruments at 220nm
  • Filter for checking stray light in Vis instruments at 400nm

Set of 7 glass pieces mounted in metal frames sized to fit standard square cuvette holders.
 

  • Four calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A
    • Standards are calibrated at 440.0n, 465.0nm, 546.1nm, 590.0nm and 635.0nm
  • One calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm
    • The symmetry of the peaks means that tests of wavelength accuracy are independent of the spectral bandwidth (between 1nm and 10nm) of the instrument being tested
  • 1 filter for checking stray light in UV-Vis instruments at 220nm
  • 1 filter for checking stray light in Vis instruments at 400nm
  • Each set of SPECTRONIC Standards is individually tested and certified to be accurate, with values traceable to the National Institute of Standards and Technology (NIST) or other Primary Standards
  • Filters are supplied in a tough plastic storage container
  • Recalibration service is available from Thermo Fisher Scientific.  Recommended recalibration interval is two years


Note: Stray light filters should block light completely at the measurement wavelength and are therefore not something that can be calibrated.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

SPECTRONIC Standards 2 Kit
See Product Description
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SPECTRONIC™ Spectrophotometer Standards > Calibration Standards

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.