missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Dialysis Reservoir
Provides the optimum environment for laboratory dialysis
POA
Specifications
Product Type | Dialysis Reservoir |
---|---|
Material | Polystyrene |
Diameter (Metric) | 115 mm |
Diameter (English) | 4.5 in. |
Kit Contents | Silent swirl stir bar |
Includes: Silent Swirl stir bar
Description
Stir bar generates vortex to draw dialysis tubing into the center, improving efficiency.
- 600mL: For RDDs up to 1mL and tubing flat widths up to 16mm
- 1800mL: For any size RDD and tubing flat widths up to 80mm
For use with Ready-to-Use Dialysis Device (RDD) or standard dialysis tubing
Specifications
Dialysis Reservoir | |
115 mm | |
Silent swirl stir bar | |
Provide the optimum environment for laboratory dialysis |
Polystyrene | |
4.5 in. | |
Each |