missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Brand:  Spectrum™ 132737

Code : LB

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11302613

  • £217.00 / Pack of 10
Estimated Shipment: 06-08-2024
to see stock.

Description

Description

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Standard Closure Type:

  • Made from polypropylene to aid in sample buoyancy
  • Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
  • 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
  • 4 colors available for easier sample identification
  • Autoclavable
  • 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.

Specifications

Specifications

Dialysis Tubing Closure
Polypropylene
Autoclavable
32°F to 250°F
Each
Regenerated Cellulose
55 mm
Orange
0°C to 121°C
For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers