missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
£96.40 - £205.00
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Cellulose Ester, Regenerated Cellulose |
Material | Nylon |
Autoclavable | Not Autoclavable |
Sterility | Sterile |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11511120
|
Spectrum™
142153 |
Yellow | 50 mm |
£159.00
Pack of 10 |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10482084
|
Spectrum™
142154 |
Blue | 50 mm |
£132.00
Pack of 10 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15300802
|
Spectrum™
142175 |
Green | 70 mm |
£157.00
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11475959
|
Spectrum™
142152 |
Red | 50 mm |
£162.00
Pack of 10 |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11485959
|
Spectrum™
142172 |
Red | 70 mm |
£113.00
Pack of 10 |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11495959
|
Spectrum™
142112 |
Red | 110 mm |
£205.00
Pack of 10 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11405969
|
Spectrum™
142252 |
Red | 150 mm |
£129.00
Pack of 10 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15380792
|
Spectrum™
142156 |
Black | 50 mm |
£96.40
Pack of 10 |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
- Universal design with gentle sealing ridges, will not damage thicker walled tubing
- Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
- Easy to open and reseal
- Color options for sample identification
- Made of polyamide 6.6 (nylon)
- Operating temperature: 0° to 90°C
- Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)
Specifications
Dialysis Tubing Closure | |
Nylon | |
Sterile | |
0°C to 90°C | |
Universal closures for use with all tubing membrane types |
Cellulose Ester, Regenerated Cellulose | |
Not Autoclavable | |
32°F to 194°F | |
10 Pack |