missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
Combines high tensile strength with flexibility
£339.00 - £343.00
Specifications
Adsorption | High |
---|---|
Certifications/Compliance | ISO 9001:2008 |
Material | Nylon |
Sterility | Sterile |
Hydrophobicity | Hydrophilic |
Product Code | Brand | Open Area | Size (Metric) Opening | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Open Area | Size (Metric) Opening | Price | Quantity & Availability | ||||
15370912
|
Spectrum™
146486 |
50% | 300μm |
£339.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
11501150
|
Spectrum™
146487 |
55% | 200μm |
£339.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
15380912
|
Spectrum™
146494 |
45% | 60μm |
£339.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
15390912
|
Spectrum™
146498 |
36% | 53μm |
£339.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
12654633
|
Spectrum™
146506 |
21% | 30μm |
£343.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
11511150
|
Spectrum™
146510 |
14% | 20μm |
£343.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
12568498
|
Spectrum™
146514 |
2% | 10μm |
£343.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
10762926
|
Spectrum™
146488 |
47% | 100μm |
£339.00
Pack of 3 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
Description
Combines high tensile strength with flexibility
Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.
- Nonabsorbent
- Combines high tensile strength with flexibility
Specifications
High | |
Nylon | |
Hydrophilic | |
180°C | |
4.65 in.2 |
ISO 9001:2008 | |
Sterile | |
3 to 10 | |
Spectra Mesh Woven Filter |