missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Por™ Magnetic Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
£83.90 - £126.00
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Regenerated Cellulose |
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Type | Magnetic |
Product Code | Brand | Diameter (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Application) | Price | Quantity & Availability | ||||
11550900
|
Spectrum™
132760 |
23 mm | Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
£113.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11570900
|
Spectrum™
132764 |
55 mm | Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
£126.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11560900
|
Spectrum™
132762 |
35 mm | Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
£83.90
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11580900
|
Spectrum™
132766 |
75 mm | Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
£107.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Spectra/Por Magnetic Closure Type:
- Made from polypropylene with a fluorocarbon coated magnetic SS bar
- Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency
- 4 sealing width sizes: 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg
- Use with RC dialysis tubing only
- Not for use with CE tubing
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Magnetic | |
32°F to 250°F | |
Magnetic fluorocarbon coated stainless steel bar | |
Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
Regenerated Cellulose | |
Autoclavable | |
Red | |
0°C to 121°C | |
2 Pack |