missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Por™ Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
£117.00 - £207.00
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Regenerated Cellulose |
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Type | Weighted |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11500910
|
Spectrum™
132742 |
12 mm |
£132.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10124224
|
Spectrum™
132742 |
12 mm |
£117.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11318280
|
Spectrum™
132744 |
35 mm |
£207.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11510910
|
Spectrum™
132743 |
23 mm |
£132.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11520910
|
Spectrum™
132746 |
75 mm |
£183.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10295684
|
Spectrum™
132745 |
55 mm |
£163.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Weighted Closure Type:
- Made from polypropylene with a fluorocarbon coated SS bar to anchor tubing downward
- Use with buoyant Standard Closure to maintain vertical sample orientation.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Weighted | |
32°F to 250°F | |
Fluorocarbon coated stainless steel bar to anchor tubing downward | |
Use with buoyant standard closure to maintain vertical sample orientation, use with RC dialysis tubing only, not for use with CE tubing |
Regenerated Cellulose | |
Autoclavable | |
White | |
0°C to 121°C | |
10 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title