missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Grinding Vial Set, Small Vial
Small Grinding Vial Set for Freezer/Mill™ cryogenic grinders to simplify your processes.
Brand: Cole-Parmer™ 6771
This item is not returnable.
View return policy
Description
- Closed grinding vial prevents cross-contamination.
- Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
- Vial sets consist of a center cylinder, two end plugs, and an impactor.
- Specifically designed to grind electronic components for RoHS/WEEE compliance testing.
- Withstands liquid nitrogen temperatures.
- Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.
Specifications
Grinding Set | |
0.1 to 5.0 g | |
Small Extractor/Vial Opener and Auto Extractor | |
Polycarbonate | |
0.017 to 0.135 oz. | |
Small | |
1 to 2 g |
0.04 to 0.18 oz. | |
RoHS/WEEE Testing | |
1 Small Cr free Steel impactor, 2 small Cr-free, ASTM 06 Steel end plugs, 3 small Polycarbonate center cylinders | |
Low-chrome Steel | |
0.5 to 4 mL | |
0.002 to 0.004 lb. |