missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders
Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
Brand: Cole-Parmer™ 6135
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
- Order methacrylate balls to use with disposable plastic vials.
Specifications
Grinding Vial | |
75 mL | |
Element C | |
40 mm | |
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding | |
1.5 | |
7.62 cm | |
3 in. | |
Polypropylene | |
40 mL |
2.53 oz. | |
Attached Flip Cap | |
1.25 in. | |
Single-use | |
8000 D and 8000 M Mixer/Mills | |
3 in. | |
Attached cap | |
76 mm | |
1.35 oz. |