missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Grinding Balls for High-Energy Mixer/Mill™ Grinding Vial Sets
Crush, grind, and mill various materials with these Grinding Balls for High-Energy Mixer/Mill™ Grinding Vial Sets.
Brand: Cole-Parmer™ 8001B
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Select from 10 different grinding ball materials to suit your application.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinding vial sets with a wide range of grinding ball options suitable for your application.
Specifications
Grinding Balls | |
0.5 in., 0.25 in. | |
Ideal for General Purpose Grinding | |
5.5 to 6 |
Fe, Cr, Si, Mn, C | |
1.27 cm, 0.63 cm | |
Vial Kit of 8000 D and 8000 M Mixer or Mill | |
Hardened Steel |