missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kapton™ XRF Window Film
Shop All SPEX Certiprep Products
Click to view available options
Material:
Kapton
Thickness:
0.33 mil
Unit Size:
Each
Beschreibung
- Heat resistant up to 300°C (572°F).
- Chemically imperious to almost anything.
- Compatible with X-Cell™ sample cups.
- Available in 0.3 mil (8 μm) thickness.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- Kapton™ polyimide film is chemically imperious to almost anything except strong alkali solutions.
- It is often considered the closest thing to a bombproof XRF window film due to its incredible strength and heat resistance to over 300°C (572°F).
- The phosphate-based surface coating improves its handling characteristics.
Bestellinformation
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Spezifikation
Spezifikation
| For Use With (Equipment) | XRF Spectrometers |
| Type | Window Film |
| Description | Window Film Roll |
| Dimensions (L x W) | 50 ft. x 2.87 in. |
| For Use With (Application) | Sample Window Cover |
| Length (English) | 50 ft. |
| Length (Metric) | 15.2 m |
| Material | Kapton |
| Width (English) | 2.87 in. |
| Quantity | 1 Roll |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur