missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Spider Red flash Safety Glasses
Click to view available options
Lens Coating: Anti-Fog & Anti-Scratch Coating
Description
- Red flash lenses.
- Anti-scratch coating.
- Anti-fog coating.
- Lenses and frame resist a 6mm, 0.86g ball at 45m/s.
- Lenses and frame protect against high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc. (maximum protection for glasses).
- CE European standards certificate available.
Specifications
Specifications
Certifications/Compliance | CE European standards certificate available. |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Red Flash |
Product Type | Safety Glasses |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Spider Red flash Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction