missing translation for 'onlineSavingsMsg'
Learn More

New Pig™ Spill Kits

Product Code. p-8010873
Encompass_Preferred
Click to view available options
Capacity (Metric):
7.1 L
15 L
79.49 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12953615

Brand: New Pig™ KIT213

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color White
Capacity (English) 4 gal.
Capacity (Metric) 15 L
Material Polyethylene, Polypropylene, Magnesium Aluminosilicate
For Use With (Application) Oils, Coolants, Solvents, Water--Universal
Includes 3 in. dia. x 10 ft. L PIG™ Blue Absorbent Sock, 3 in. dia. x 48 in. L PIG™ Blue Absorbent Sock, (4) 15 in. W x 20 in. L PIG™ Absorbent Mat Pad, (6) 2 in. W x 6 in. L Tamperproof Seal Label, (2) 18 in. W x 30 in. H Polyethylene Disposal Bags, Bucket with Lid, 6.5 gallons, printed
Height (English) 19.45 in.
Diameter (English) 12.69 in.
Weight (English) 11 lb.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.