Learn More
Buerkle™ Spill Trough Laboratory Tray Set
Use the Buerkle™ Polypropylene Nesting Tray Set in the laboratory. This set of trays is not suitable for temperature controlled cupboards or dishwashers and is temperature resistant up to +60°C (briefly up to +80°C.)
Brand: Buerkle™
143.19 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 7.27000kg
Description
- Available in sets of 4 or 6 trays;
- Polypropylene, white
- Manufactured using injection moulding
- Trays can be nested
Specifications
39 L | |
Set of 6 nested trays | |
120, 140, 160, 65, 75 mm | |
Polypropylene | |
310, 370, 520, 634, 846 mm | |
1.65 in., 2.55 in., 2.95 in., 4.72 in., 5.51 in., 6.29 in. | |
12.2 in., 14.56 in., 20.47 in., 24.96 in., 33.3 in., 9.05 in. |
180 x 230 x 42 mm, 250 x 310 x 65 mm, 310 x 370 x 75 mm, 420 x 520 x 120 mm, 534 x 634 x 140 mm, 648 x 846 x 160 mm | |
White | |
250, 310, 420, 534, 648 mm | |
Laboratory Tray Set | |
21 in., 25.51 in., 7.08 in., 9.84 in., 12 in., 16.53 in. | |
Rectangular |