missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spill Trough Laboratory Tray

Product Code. 10129880
Click to view available options
Capacity (Metric):
1 L
3 L
5 L
15 L
30 L
60 L
Unit Size:
Each

Product Code. 10129880

Brand: Buerkle™ 42013040

Only null left
Add to basket
Edge
Add to basket

Suited for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs. Buerkle™ Spill Trough Laboratory Trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing.

These laboratory trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing. Also suitable as a spill trough for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, as an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs.
  • Polypropylene, white
  • Manufactured using injection moulding, not by deep drawing
  • Trays can be nested
  • Tray not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant up to +60°C (briefly up to +80°C)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 L
Dimensions (L x W) 310 x 410 mm (base)
Dimensions (L x W x H) 420 x 520 x 120 mm
Color White
Height (Metric) 120 mm (Outer Rim)
Length (Metric) 300 mm (Inner Base), 310 mm (Outer Base), 420 mm (Outer Rim)
Material Polypropylene
Type Laboratory Tray
Width (Metric) 400 mm (Inner Base), 410 mm (Outer Base), 520 mm (Outer Rim)
Shape Rectangular
Autoclavable Not Autoclavable
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.