Learn More
Gilac™ Spill Tray
Spill Tray allows you to store your small containers in a confined space.
Brand: Gilac™ G154421-3
Additional Details : Weight : 0.64100kg
Description
- Allows you to store your small containers in a confined space.
- Rounded corners for easier cleaning.
- Machine washable.
- Other colors available on request.
- To choose the right size of spill tray, follow the legal requirements*in force: The storage of any liquid likely to create water or soil pollution is associated with a retention capacity whose volume is equal to the greater of the following two values:
- 100% of the capacity of the largest container,
- 50% of the capacity of the associated containers.
* The order of 19 July 2011 (Article 3) amending the order of 4 February 1998 (Article 10) on the prevention of accidental risks in installations classified for environmental protection subject to authorisation.
Specifications
8 L | |
75 mm | |
HDPE | |
335 mm | |
3 in. | |
2.1 gal. |
White | |
485 mm | |
Utility Tray | |
19.1 in. | |
13.2 in. | |
Not Autoclavable |