missing translation for 'onlineSavingsMsg'
Learn More

Manutan Spill tray, orange painted metal, 75L capacity

Brand:  Manutan A016815

Encompass_Preferred

Product Code. 12838339

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Suitable for the storage and handling of containers that may leak. Trays nest for space-saving storage. Thick sheet steel with lacquered orange paint finish.
  • Capacity: 75L
  • With handles
  • Dimensions (L x W x H): 840mm x 550mm x 145mm
  • Weight: 11kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers