Learn More
Vileda Professional™ SpillEx Absorbent Floor Pad
Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.
£227.30 - £365.01
Specifications
Absorbancy | Water: 1200 mL, NaCl 0.9%: up to 500 mL |
---|---|
Color | White |
Length (English) | 20 in. |
Length (Metric) | 50 cm |
Material | Polymer, Polyethylene |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17862496
|
Vileda Professional™
150739 |
Cleanroom packaged and Gamma Irradiated |
£365.01
Pack of 50 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
17872496
|
Vileda Professional™
150738 |
Cleanroom packaged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.
- Highly absorbent pad ideal for removal of water based spills
- Ultra-thin construction moves excess liquid quickly to absorbent core
- Water-impermeable film on back side allows no-touch removal after use
- High concentration of super absorbent particles for holding high volume of liquid without dripping
- One pad absorbs up to 41 oz. of water and up to 17 oz. NaCl 0.9% (similar to urine)
- Will not drip when lifting and moving, as SpillEx transforms liquid to a gel
- Ideal for picking up a spillage already on the floor or for use to collect dripping from equipment above the floor
Specifications
Water: 1200 mL, NaCl 0.9%: up to 500 mL | |
20 in. | |
Polymer, Polyethylene | |
15 in. |
White | |
50 cm | |
Absorbent Pad | |
38 cm |