missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Spiral Screw for PowderProof™ Sampler
Buerkle™ Spiral Screw for PowderProof™ Sampler is a spare part for use with Buerkle™ PowderProof™ Sampler.
£348.00 - £525.00
Product Code | Brand | For Use With (Application) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Length (Metric) | Price | Quantity & Availability | ||||
11817383
|
Buerkle™
5302-0312 |
PowderProof for Powders up to 2 mm dia. | 30 cm |
£404.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11867383
|
Buerkle™
5302-0612 |
PowderProof for Powders up to 2 mm dia. | 60 cm |
£439.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11877383
|
Buerkle™
5302-0611 |
PowderProof for Granules From 2 to 4 mm dia | 60 cm |
£439.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11807393
|
Buerkle™
5302-1212 |
PowderProof for Powders up to 2 mm dia. | 120 cm |
£525.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11817393
|
Buerkle™
5302-1211 |
PowderProof for Granules From 2 to 4 mm dia | 120 cm |
£525.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11897383
|
Buerkle™
5302-0911 |
PowderProof for Granules From 2 to 4 mm dia | 90 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11827383
|
Buerkle™
5302-0311 |
PowderProof for Granules From 2 to 4 mm dia. | 30 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Spare part for Buerkle™ PowderProof™ Sampler
Specifications
Spiral Screw | |
Stainless Steel (V4A) |